Abbotsford
HOFA36P24AL

HOFFMAN A36P24AL PANEL 33.00X21.00 FITS 36.00X2

Price $486.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A36P24AL
Documents Documents

Description

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.00 in
Width 21 in Material Aluminum
Finish Anodized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510230609

Packages

1 - UNIT - 1