Description
SOLID; HEIGHT 33 INCH; WIDTH 27 INCH; THICKNESS 0.75 INCH; GR 5052-H32 ALUMINUM ALLOY; NEMA 3R/4/4X/12/13 ENCLOSURE; INCLUSION PROTECTIVE PLASTIC FILM; NUMBER OF FLANGES 4 (SIDES)
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 1.25 in |
| Width | 27 in | Material | Aluminum |
| Finish | Anodized | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510234508 |
Packages
| 1 - UNIT - 1 |