×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA36P30SS6

HOFFMAN A36P30SS6 Panel SS 33x27"

Price $933.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A36P30SS6
Documents Documents

Description

SOLID; HEIGHT 33 INCH; WIDTH 27 INCH; THICKNESS 12 GAUGE; 316 STAINLESS STEEL; NEMA 3R/4/4X/12/13 ENCLOSURE


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.20 in
Width 27 in Material Stainless Steel
Color Natural Finish Brushed
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510298708

Packages

1 - UNIT - 1