×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA30P20SS6

HOFFMAN A30P20SS6 STAINLESS PANEL 27.00X17.00 FI

Price $549.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A30P20SS6
Documents Documents

Description

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.20 in
Width 17 in Material Stainless Steel
Color Natural Finish Brushed
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510838805

Packages

1 - UNIT - 1