Abbotsford
HOFA30P30SS6

HOFFMAN A30P30SS6 STAINLESS PANEL 27.00X27.00 FI

Price $819.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A30P30SS6
Documents Documents

Description

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.30 in
Width 27 in Material Stainless Steel
Finish Brushed Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510833800

Packages

1 - UNIT - 1