Abbotsford
HOFA48P30G

HOFFMAN A48P30G Hoffman Enclosure Panel Conductive Steel 45 in Hx 27 in W

Price $446.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48P30G
Documents Documents

Description

Conductive Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Panel Type Panels and Panel Accessories
Height 45 in Width 27 in
Depth 12 ga Material Conductive Steel
Color White Finish Galvanized
Series/Model PNLWM For Use With 48 x 30 in NEMA 3R/4/4X/13 Wall Mount Enclosure
Standards RoHS Compliant Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510163235

Packages

1 - UNIT - 1