Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures. Steel panels are 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 1143 mm | Width | 991 mm |
| Material | Steel | Color | White |
| Finish | Powder Coated | Mounting | 8-Hole |
| For Use With | 48 x 42 in Enclosure | Application | Arc Flash Safety, Controls and Drives, Corrosive Environments, Power Distribution |
| UPC | 783510264703 |
Packages
| 1 - UNIT - 1 |