Abbotsford
HOFA40P24G

HOFFMAN A40P24G Panel full steel conductive 37x21"

Price $316.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A40P24G
Documents Documents

Description

Panels for type 3R, 4, 4X, 12 and 13 enclosures steel panels are 12-gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10-gauge and include extra holes for panel lifting. Larger panels have flanges on four sides. Aluminium panels are protected on one side with a plastic film. Stainless steel panels are type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 1.25 in
Width 21 in Material Conductive Steel
Color Natural Finish Galvanized
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510150884

Packages

1 - UNIT - 1