Description
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A4P4G item fits 4x4 inch Box with a material of Mild Steel finish Galvanized.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 0.01 in |
| Width | 4.00 in | Material | Zinc |
| Finish | Galvanized | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510214944 |
Packages
| 1 - UNIT - 1 |