Description
SOLID; HEIGHT 57 INCH; WIDTH 21 INCH; WHITE; NEMA 3R MEDIUM ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 1.50 in |
| Width | 21 in | Material | Steel |
| Color | White | Finish | Powder Coat |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510733902 |
Packages
| 1 - UNIT - 1 |