Description
SOLID; HEIGHT 57 INCH; WIDTH 33 INCH; THICKNESS 0.75 INCH; GR 5052-H32 ALUMINUM ALLOY; NEMA 3R/4/4X/12/13 ENCLOSURE; INCLUSION PROTECTIVE PLASTIC FILM; NUMBER OF FLANGES 4 (SIDES)
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 1.50 in |
| Width | 33 in | Material | Aluminum |
| Color | Natural | Finish | Anodized |
| Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510234706 |
Packages
| 1 - UNIT - 1 |