Description
Panel for use with type 3R, 4, 4X, 12 and 13 enclosures. Steel panel is 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panel have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 1448 mm | Width | 686 mm |
| Material | Conductive Steel | Color | Natural |
| Finish | Galvanized | For Use With | 60 x 30 in Type 3R, 4, 4X, 12 and 13 Enclosures |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510150747 |
Packages
| 1 - UNIT - 1 |