Description
Panel for junction box. Aluminium panels are 5052-H32 aluminium alloy 0.080 inch (2 mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Pre-Punched |
| Height | 124 mm | Width | 124 mm |
| Material | Aluminum | Finish | Anodized |
| For Use With | 6 x 6 in Junction Box | Application | Controls and Drives; Corrosive Environments |
| UPC | 783510556303 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |