Abbotsford
HOFA72BP18

HOFFMAN A72BP18 BARRIER PANEL 72X18 PAINTED

Price $962.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72BP18
Documents Documents

Description

The universal barrier panel provides a Type 1 solution to help reduce the risk of electrical hazards such as electrical shock or arc flash by adding a physical barrier inside an enclosure to separate the high voltage from the low voltage components. Designed to fit in unibody free-stand or floor-mount enclosures with centerpost, the barrier helps minimize the incidental contact or exposure to high voltage components while accessing the low voltage equipment such as controls and programming devices.


Meet UL Type 1 construction requirements when installed in an nVent HOFFMAN enclosure

Top and bottom barrier plates included to provide a full-depth separation

Main barrier plate has a 6-inch extender to add flexibility when mounting

Quick release hinges used to secure the main barrier plate to the top barrier plate to simplify installation

Ground stud on the main barrier plate

Designed to fit the following bulletins: A21 (excluding CPX enclosures), A28M2, A28MM, A4L3D, A4L3, A4L, A21S4 (excluding CPX enclosures), A28S4, A4S2, A4S3, A4SL

Mount to the welded or removable centerpost of an enclosure; the barrier panel cannot be installed in free-stand or floor-mount enclosures without a centerpost

Mounting hardware and brackets included

Specifications

Brand Name nVent Hoffman Type Non-Reversing
Height 2.00 in Width 2.00 in
Material Steel Color White
Finish Powder Coat Mounting Mounts to centerpost
Application Controls and Drives; Power Distribution UPC 783510383954

Packages

1 - UNIT - 1