Description
Side-mount panel, 12 gauge steel, Painted White, Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Side-Mounted Panel | Type | Panels and Panel Accessories |
| Height | 1524 mm | Width | 356 mm |
| Material | Steel | Color | White |
| Finish | Powder Coated | For Use With | 72.06 in Enclosure |
| Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510234904 |
Packages
| 1 - UNIT - 1 |