Description
Side-mounted panels provide extra mounting space on the sides of Free-stand enclosure with mounting channel. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 3.50 in | Width | 22.00 in |
| Material | Steel | Finish | Galvanized |
| Mounting | Side | For Use With | 72.06 in Enclosure |
| Application | For Controls and Drives, Corrosive Environments, Power Distribution | UPC | 783510154271 |
Packages
| 1 - UNIT - 1 |