Abbotsford
HOFA72SP30F3

HOFFMAN A72SP30F3 FULL PANEL 60.00X25.00

Price $1,511.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72SP30F3
Documents Documents

Description

Swing-Out Panels are designed for Free-Stand Enclosure with Mounting Channel. Full-length and half-length swing-out panels are available. Half-length panels can be located in the upper or lower portion of the enclosures. Swing-out panels have two heavy-gauge continuous hinges which permit the panel to swing completely out of the enclosure if it is located within approximately 10.75 in. (273 mm) of the door. These panels can be mounted on either side of the enclosure.


Panels are furnished with plated mounting hardware

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 4.25 in
Width 32.75 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510213404

Packages

1 - UNIT - 1