Abbotsford
HOFA72P36

HOFFMAN A72P36 Hoffman Panel Painted Steel 1753 mm Hx 838 mm W

Price $591.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P36
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures, 12 gauge painted steel, Flanges on four sides, White polyester powder paint, 19mm thickness, 8 fixing holes, Panel mounting hardware is furnished with enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 1753 mm Width 838 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 72 x 36 in Type 3R, 4, 4X, 12 and 13 Enclosures
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510229405

Packages

1 - UNIT - 1