Abbotsford
HOFA72P72F2G

HOFFMAN A72P72F2G PANEL, 30.88X68.00

Price $1,318.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72P72F2G
Documents Documents

Description

Panel for Free-Stand Single- and Dual-Access Two-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required. Center support is furnished with each full-length or half-length panel for two-door enclosures. The center support attaches to the top and bottom mounting channels and can be positioned from front to back in the enclosure. The center support can be replaced with heavy duty panel supports to support panels when heavy equipment is installed.


Available in Full-Length and Half-Length

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 3.50 in
Width 34.00 in Material Steel
Finish Galvanized Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510150174

Packages

1 - UNIT - 1