Description
Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.
Specifications
| Brand Name | nVent Hoffman | Height | 1.00 in |
| Width | 60 in | Material | Steel |
| Color | White | Finish | Powder Coat |
| UPC | 783510570545 |
Packages
| 1 - UNIT - 1 |