Description
Panel for large multi-door enclosures, 10 gauge steel with 0.8 inch flanges on four sides, Finish is conductive, corrosion-resistant coating, Two extra holes are provided for lifting and installing panels, Mounting hardware included with enclosure.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 1524 mm | Width | 1524 mm |
| Material | Steel | Finish | Primed |
| For Use With | 72 in x Double Bay Enclosure | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150457 |
Packages
| 1 - UNIT - 1 |