Description
Panels for Free-stand Multi-Door Enclosure with Mounting Stud. This Panel for Free-Stand with Mounting Stud, A72PM34G item fits 72x34 1-Bay with a material of Steel, Galvanized.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Enclosure Panel | Type | 8-Hole |
| Height | 60 in | Width | 27-1/2 in |
| Material | 11 ga Steel | Color | White |
| Finish | Polyester Powder Painted | For Use With | A27, A28, A28S4 and A34 Multi-Door Enclosure |
| Standards | RoHS Compliant | Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510150389 |
Packages
| 1 - UNIT - 1 |