Description
Panel for junction box. Stainless steel panels are 14 gauge type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 0.10 in |
| Width | 5.00 in | Material | Stainless Steel |
| Finish | Brushed | Application | Controls and Drives; Corrosive Environments |
| UPC | 783510555702 |
Packages
| 1 - UNIT - 1 |