Abbotsford
HOFA90FSHDPS

HOFFMAN A90FSHDPS Panel support heavy duty fits 90in enclosure

Price $568.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90FSHDPS
Documents Documents

Description

Panel support, heavy duty are used in place of the panel supports furnished with panels when heavy equipment will be installed on the panels. They extend to the bottom of the enclosure. Adjustable mounting studs allow mounting of different height panels or a combination of panels. Use mounting hardware furnished with panels.


Each kit has two full-length heavy duty panel supports

Use mounting hardware furnished with panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Non-Reversing
Height 2216 mm Width 9.25 in
Material Steel Color White
Finish Powder Coated For Use With 90.06 in Enclosure
Application Controls and Drives, Corrosive Environments, Power Distribution UPC 783510744700

Packages

1 - UNIT - 1