Abbotsford
HOFA90PM40G

HOFFMAN A90PM40G Panel conductive galvanized steel 78x33.75"

Price $898.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90PM40G
Documents Documents

Description

Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80 inch (20 mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 3.50 in Width 33.75 in
Material Conductive Steel Color White
Finish Galvanized Polyester Powder Coated Mounting 8-Hole
For Use With 90 x 40 in 1-Bay Enclosure Application Arc Flash Safety, Controls and Drives, Corrosive Environments, Power Distribution
UPC 783510150433

Packages

1 - UNIT - 1