Description
Panel for large multi-door enclosures. Steel panels are 10 gauge, with 0.80 inch (20 mm) flanges on four sides. Finished with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 1981 mm | Width | 1829 mm |
| Material | Steel | Finish | Galvanized Powder Coated |
| Mounting | 12-Hole | For Use With | 90 x 78 in 2-Bay Enclosure |
| Application | Arc Flash Safety, Controls and Drives, Corrosive Environments, Power Distribution | UPC | 783510150488 |
Packages
| 1 - UNIT - 1 |