Description
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8418SP item measures 72.00x14.02x0.84 inches with a material of Steel colored White.
Specifications
| Brand Name | nVent Hoffman | Item Name | Full Side Panel |
| Type | Universal, Free-Stand | Height | 72.008 in |
| Width | 14.016 in | Depth | 0.84 in |
| Material | 12 ga Mild Steel | Color | White |
| Finish | Powder Coated | Application | Power Distribution; Arc Flash Safety; Controls and Drives |
| UPC | 783510389949 |
Packages
| 1 - UNIT - 1 |