Description
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8418SPG item measures 72.00x14.02x0.84 inches with a material of Steel, Galvanized.
Specifications
| Brand Name | nVent Hoffman | Type | Other Accessories |
| Height | 3.50 in | Width | 14.02 in |
| Depth | 0.84 in | Material | Galvanized,Mild Steel |
| Color | Unpainted | Finish | Galvanized |
| Application | Controls and Drives; Arc Flash Safety; Power Distribution | UPC | 783510390037 |
Packages
| 1 - UNIT - 1 |