Description
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Full Side Panel, AU8424SPG item measures 72.00x20.00x0.84 inches with a material of Steel, Galvanized.
Specifications
| Brand Name | nVent Hoffman | Type | Other Accessories |
| Height | 3.50 in | Width | 20 in |
| Depth | 0.84 in | Material | Galvanized,Mild Steel |
| Color | Unpainted | Finish | Galvanized |
| Application | Arc Flash Safety; Power Distribution; Controls and Drives | UPC | 783510390082 |
Packages
| 1 - UNIT - 1 |