Description
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Small Side Panel, AU2418SP item measures 22.52x14.02x0.84 inches with a material of Steel colored White.
Specifications
| Brand Name | nVent Hoffman | Type | Non-Reversing |
| Height | 22.52 in | Width | 14.02 in |
| Depth | 0.84 in | Material | Steel |
| Color | White | Finish | Powder Coat |
| Application | Controls and Drives; Power Distribution; Arc Flash Safety | UPC | 783510390020 |
Packages
| 1 - UNIT - 1 |