Description
Side Panels can be added to provide additional panel space without effecting the type rating. This Universal Free-Stand Small Side Panel, AU2418SPG item measures 22.52x14.02x0.84 inches with a material of Steel, Galvanized.
Specifications
| Brand Name | nVent Hoffman | Type | Other Accessories |
| Height | 22.52 in | Width | 14.02 in |
| Depth | 0.84 in | Material | Galvanized,Mild Steel |
| Color | Unpainted | Finish | Galvanized |
| Application | Controls and Drives; Arc Flash Safety; Power Distribution | UPC | 783510390051 |
Packages
| 1 - UNIT - 1 |