Description
ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP5040AL item fits 500x400mm with a material of Aluminum finish Mill.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ComLine |
| Type | Networking Accessories | Height | 1.20 in |
| Width | 17.50 in | Material | Aluminum |
| Finish | Mill | Application | Datacom and Telecom Equipment |
| UPC | 783510372491 |
Packages
| 1 - UNIT - 1 |