Description
SOLID; HEIGHT 526 MM; WIDTH 526 MM; MILLED ALUMINUM; COMLINE NEMA 3/3R/4/4X/12, IP66 WALL MOUNT ENCLOSURE
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Comline® |
| Item Name | Mounting Panel | Type | Networking Accessories |
| Height | 23.62 in | Width | 23.62 in |
| Depth | 1/8 in | Material | Aluminum |
| Color | Unpainted | Finish | Mill |
| Mounting | Wall | Standards | NEMA 3/3R/4/4X/12, IP66 |
| Application | For use with 600 x 600 mm Aluminum Enclosures | UPC | 783510372798 |
Packages
| 1 - UNIT - 1 |