Abbotsford
HOFMP1805

HOFFMAN MP1805 PANEL FITS 1800X500MM

Price $489.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MP1805

Description

Mounting Plate, MP mounts to enclosure back or sides for mounting electrical components and wiring. This Mounting Plate, MP, MP1805 item measures 1694x394x25mm with a material of Mild Steel, finish Galvanized.


Description: Standard mounting plate. It can also be mounted on the side of an enclosure by using MPS kit or slid in from the side with the MTS profile. For heavy loads in vibrating environments use mounting plate reinforcement profile MPR and MPE or MPEF

Material: 3 mm galvanized steel.

Pack quantity: 1 piece.

Maximum load: 6000 N.

Mounting requirements: Use MPA for mounting the MP inside the enclosure. Adjustable in depth with MPD accesory.

Use MPA for mounting the MP inside the enclosure; ajustable in depth with MPD accesory

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 66.69 in Width 15.51 in
Depth 0.96 in Material Steel
Color Unpainted Finish Galvanized
Application Controls and Drives; Factory Automation and Process Control UPC 783510508869

Packages

1 - UNIT - 1