Abbotsford
HOFSPM2010R5

HOFFMAN SPM2010R5 SIDE PANELS 2000X1000 (2)

Price $1,249.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SPM2010R5

Description

Mild steel side panels ensure ingress protection is maintained and are easy, one man installation. This Side Panels, SPM, SPM2010R5 item measures 1964x19x962mm with a material of Mild Steel color Light Gray.


Description: Easy one man assembly. Sealed by an extruded, one piece polyurethane gasket and mounted with 8 screws and new patented retainers. Can be replaced by the side door DNS.

Material: 1.5 mm steel plate.

Finish: RAL 7035 structured powder coating.

Protection: IP 55, TYPE 12, 13 in combination with MCS. IP66, TYPE 4, 12, 13 in combination with MCS-HP.

Pack quantity: 2 panels with mounting accessories.

Specifications

Brand Name nVent Hoffman Material Steel
Color Gray Finish Powder Coat
UPC 783510528614

Packages

1 - UNIT - 1