Abbotsford
HOFP19RP6UA

HOFFMAN P19RP6UA ProLine Rack Panel Aluminum 19 in Hx 10.5 in W

Price $100.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP6UA

Description

Rack Panels mount to rack angles and can be used for mounting components or as a blanking plate. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately. The recommended fastener package kit is ECNSM6.


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Panel Type Rack and Grid/Rail System
Height 19 in Width 10.5 in
Material Aluminum Color Gray
Finish Brushed For Use With A72H2518FS3PT Enclosure
Standards RoHS Compliant Application Controls and Drives
UPC 783510770709

Packages

1 - UNIT - 1