Abbotsford
HOFP19RP8UA

HOFFMAN P19RP8UA Panel rack 8-unit aluminium for 19" angle

Price $106.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP8UA

Description

WIDTH 19 INCH; THICKNESS 0.125 INCH; 5052-H32 ALUMINUM ALLOY; ANODIZED; CLEAR; PROLINE[R] RACK; PROLINE[R] BRAND


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Panel Type 8U
Height 1.10 in Width 15.00 in
Material Aluminum Finish Brushed
For Use With 8U x 19 in Rack Application Controls and Drives
UPC 783510770907

Packages

1 - UNIT - 1