Abbotsford
HOFP2CB188

HOFFMAN P2CB188 Barrier panel painted gray 1800x800mm

Price $646.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2CB188
Documents Documents

Description

Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity. Barrier between joined or ganged enclosure. EMC options designed to be used as electrical buffers between joined or ganged enclosure systems. 16 gauge steel. All mounting hardware included. Polyester powder paint; RAL 7035 textured light gray standard. Dip coated primed. Custom colors available.


Barrier between joined or ganged enclosure

EMC options designed to be used as electrical buffers between joined or ganged enclosure systems.

All mounting hardware included

All mounting hardware included

Specifications

Brand Name nVent Hoffman Item Name Barrier Panel
Type Sides and Covers Height 3.00 in
Width 33.00 in Material 16 ga Steel
Color Gray Finish Powder Coated
For Use With 1800 x 800 mm Frames Application For Arc Flash Safety, Controls and Drives, Power Distribution
UPC 783510312947

Packages

1 - UNIT - 1