Abbotsford
HOFP2P108

HOFFMAN P2P108 Subpanel full rear mount painted 1000x800mm

Price $348.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2P108
Documents Documents

Description

The PROLINE G2 Subpanel is part of the new patent pending EZLoad mounting system which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally a new method for a more controlled option to load a subpanel into a modular enclosure.


Accommodates five loading options: vertical front, vertical side, vertical rear, horizontal front (frame over subpanel), horizontal rear (subpanel lowered into frame)

High space efficiency ratio (HxW of subpanel)/(HxW of frame) of 84 percent

Mounting subpanel is securely fastened at the top and bottom of the enclosure; subpanels less than 1200mm wide include four sets of EZ-Load Glide Blocks, four BV-M6 fasteners (block to frame) and four M12 Hex Bolts (subpanel to block); Subpanels 1200mm an

Subpanels greater than 1000mm wide are 11 gauge (3.0 mm) mild steel, while subpanels 100mm or narrower are 12 gauge (2.5mm); conductive or white painted finish available

Subpanels can be mounted at any depth in 25-mm increments (front to back); accommodates back-to-back and fully recessed rear positions

Side-mount panels must be used for the sides of the enclosure; they can be installed on the interior sides of frames

Optional panel support bracket available for applications requiring more support in the center of the subpanel; this is required if the enclosure will be tipped in transit or if the panel is not located at the bottom of the enclosure on the glide blocks

Panels can be installed in the rearmost position, or positioned so joined enclosures provide a continuous mounting surface without requiring joining panels

High space efficiency ratio (HxW of subpanel)/(HxW of frame) of 84 percent

Side-mount panels must be used for the sides of the enclosure; they can be installed on the interior sides of frames

Specifications

Brand Name nVent Hoffman Item Name Sub Panel
Type Non-Reversing Height 2.00 in
Width 25.00 in Material 12 ga Mild Steel
Color White Finish Powder Coated
Application Controls and Drives, Power Distribution UPC 783510323837

Packages

1 - UNIT - 1