Abbotsford
HOFP2PJ22G

HOFFMAN P2PJ22G ProLine G2 Joining Sub Panel Mild Steel 82.9 in Hx 2.89 in W

Price $366.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2PJ22G
Documents Documents

Description

The PROLINE G2 Joining Subpanel provides a continuous panel surface in multiple-bay enclosures. The joining subpanel is inserted between full subpanels of equal height. It can be installed from front or rear. Provides a continuous panel surface in multiple bay enclosures. Can be inserted between full mounting subpanels of equal height. Painted or galvanized options. Can be installed from front or rear. Subpanels can be mounted at any depth in 25-mm increments (front to back). Heights greater than or equal to 1400 mm are 10 gauge (3.0 mm) mild steel; heights less than 1400mm are 12 gauge (2.5 mm).


Provides a continuous panel surface in multiple bay enclosures

Can be inserted between full mounting subpanels of equal height

Painted or galvanized options

Can be installed from front or rear

Subpanels can be mounted at any depth in 25-mm increments (front to back)

Heights greater than or equal to 1400 mm are 10 gauge (3.0 mm) mild steel; heights less than 1400mm are 12 gauge (2.5 mm)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Joining Sub Panel Type Non-Reversing
Height 82.9 in Width 2.89 in
Material Mild Steel Color White
Finish Galvanized Series/Model P40
For Use With 2200 mm H Frames Application Used to Provide a Continuous Panel Surface in Multiple-Bay Enclosures
UPC 783510324988

Packages

1 - UNIT - 1