Abbotsford
HOFPAC03

HOFFMAN PAC03 FRONT PANEL 134X470

Price $183.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PAC03
Documents Documents

Description

Painted steel front panels can either be used to reserve space for future equipment or mount non 19-inch equipment. This Painted Steel Front Panel, PAC, PAC03 item measures 133x483x12mm with a material of Mild Steel, color Light Gray.


Description: Plain 19" front panel.

Material: 1.5 mm steel.

Finish: RAL 7035.

Pack quantity: 1 piece.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 19.13 in Width 18.88 in
Depth 0.45 in Material Steel
Color Light Gray Finish Powder Coat
Application Factory Automation and Process Control; Controls and Drives UPC 783510525170

Packages

1 - UNIT - 1