Abbotsford
HOFPAC06

HOFFMAN PAC06 FRONT PANEL 267X470

Price $280.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PAC06
Documents Documents

Description

Painted steel front panels can either be used to reserve space for future equipment or mount non 19-inch equipment. This Painted Steel Front Panel, PAC, PAC06 item measures 266x483x12mm with a material of Mild Steel, color Light Gray.


Description: Plain 19" front panel.

Material: 1.5 mm steel.

Finish: RAL 7035.

Pack quantity: 1 piece.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Height 10.47 in Width 18.88 in
Depth 0.45 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives; Factory Automation and Process Control UPC 783510525217

Packages

1 - UNIT - 1