Abbotsford
HOFPP1115G

HOFFMAN PP1115G ProLine Full Back Panel Steel 1021 mm Hx 1478 mm W

Price $511.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PP1115G

Description

Full back panel is of 12 gauge galvanized steel. Mounting hardware is included with the enclosure. For PROLINEā„¢ gold series enclosure system.


12 gauge (2.5mm) conductive steel

Mounting hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Full Back Panel Type Non-Reversing
Height 1021 mm Width 1478 mm
Material Steel Color Gray
Finish Galvanized For Use With 1021 x 1478 mm Enclosure
Application Controls and Drives; Power Distribution UPC 783510144326

Packages

1 - UNIT - 1