Abbotsford
HOFPP116G

HOFFMAN PP116G Back panel full steel galvanized 40.2x22.2in

Price $302.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PP116G

Description

Full back panel is of 12 gauge galvanized steel. Mounting hardware is included with the enclosure. For PROLINEā„¢ gold series enclosure system.


12 gauge (2.5mm) conductive steel

Mounting hardware is included

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Non-Reversing Height 1.00 in
Width 23.00 in Material Steel
Color Gray Finish Galvanized
Application Controls and Drives; Power Distribution UPC 783510144272

Packages

1 - UNIT - 1