Abbotsford
HOFPPF1810

HOFFMAN PPF1810 Panel sub full steel 36.61x66.34"

Price $813.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPF1810
Documents Documents

Description

FULL SUBPANEL; HEIGHT 66.34 INCH; WIDTH 36.61 INCH; 12 GAUGE STEEL; PAINTED; WHITE; BULLETIN P20 MODULAR ENCLOSURE SYSTEM; APPROVAL UL, CSA, CE; PROLINE[R] BRAND; APPLICABLE STANDARD NEMA, IEC, VDE


All necessary mounting hardware is included

Subpanels have flanges on all sides

Subpanels can be mounted at nearly any depth in 25-mm increments

Panels installed in the rearmost position in joined (ganged) enclosures provide a continuous mounting surface without requiring joining panels

Mounting hardware attaches to the top or to the sides of the frame

Subpanels are 12 gauge (2.5 mm); Double-bay subpanels are 11 gauge (3.0 mm) for all frames 1400mm in height or greater

Subpanels are available standard in either conductive or white painted finish

Additional Mounting Hardware (PMKPF) for securing panel to frame in the center of the subpanel is sold separately

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Non-Reversing Height 2.75 in
Width 38.25 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510990602

Packages

1 - UNIT - 1