Abbotsford
HOFPPP106

HOFFMAN PPP106 ProLine Partial Sub Panel Steel 935 mm Hx 530 mm W

Price $539.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP106
Documents Documents

Description

PARTIAL SUBPANEL; HEIGHT 36.81 INCH; WIDTH 20.87 INCH; 12 GAUGE STEEL; PAINTED; WHITE; BULLETIN P20 MODULAR ENCLOSURE SYSTEM; APPROVAL UL, CSA, CE; PROLINE[R] BRAND; APPLICABLE STANDARD NEMA, IEC, VDE


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Partial Sub Panel Type Non-Reversing
Height 935 mm Width 530 mm
Depth 12 ga Material Steel
Color White Finish Painted
Series/Model P20 For Use With 600 mm W x 1400 mm H Frame
Includes Mounting Hardware Standards UL Listed, CSA, CE, RoHS Compliant
Application Controls and Drives; Power Distribution UPC 783510993306

Packages

1 - UNIT - 1