Abbotsford
HOFPPP106G

HOFFMAN PPP106G PANEL, 935X530MM

Price $539.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP106G
Documents Documents

Description

Partial Subpanels have flanges on four sides. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. All necessary mounting hardware is included.


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Mounting Subpanels and Accessories Height 2.50 in
Width 32.75 in Material Conductive
Finish Galvanized Application Controls and Drives; Power Distribution
UPC 783510151089

Packages

1 - UNIT - 1