Abbotsford
HOFPPP412

HOFFMAN PPP412 PARTIAL PANEL 400X1200MM

Price $497.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP412
Documents Documents

Description

Partial Subpanels have flanges on four sides. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. All necessary mounting hardware is included.


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Non-Reversing Height 3.00 in
Width 16.25 in Material Steel
Color White Finish Powder Coat
Application Controls and Drives; Power Distribution UPC 783510992408

Packages

1 - UNIT - 1