Abbotsford
HOFPPP48

HOFFMAN PPP48 Panel sub partial steel white 28.74x14.17"

Price $490.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP48
Documents Documents

Description

PARTIAL SUBPANEL; HEIGHT 14.17 INCH; WIDTH 28.74 INCH; 12 GAUGE STEEL; PAINTED; WHITE; BULLETIN P20 MODULAR ENCLOSURE SYSTEM; APPROVAL UL, CSA, CE; PROLINE[R] BRAND; APPLICABLE STANDARD NEMA, IEC, VDE


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Sub Panel Type Non-Reversing
Height 14.17 in Width 28.74 in
Material 12 ga Steel Color White
Finish Powder Coated For Use With 700+ x 800 mm Frames
Standards CE, CSA Certified, UL Listed, NEMA, IEC, VDE Approved Application Controls and Drives, Power Distribution
UPC 783510992309

Packages

1 - UNIT - 1