Abbotsford
HOFPS1080

HOFFMAN PS1080 PLINTH SIDES 100X800 (2)

Price $306.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PS1080
Documents Documents

Description

Side panels in mild steel cover the openings in the sides of the PF/PV plinths. This Side Plinths, PS, PS1080 item measures 98x758x27mm with a material of Mild Steel, finish Zinc Plated.


Description: Side panels to cover the openings in the sides of the PF/PV plinths. Double folded panels for maximum strength. Compatible with combinable and semi-compact enclosure ranges.

Material: 1.5 mm steel plate.

Finish: RAL 7022 structured powder coating.

Pack quantity: 2 panels. Mounting accessories included with PF/PV.

Comment: side panels can be used to improve the rigidity of bayed plinths however cables cannot pass through them easily, however to optimise the rigidity of the bayed plinths then plinth combining profiles PCP, should be used instead

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 3.86 in Width 29.84 in
Depth 1.04 in Material Mild Steel
Color RAL 7022 Umbra Gray Finish Powder Coated
Application Stationary Machinery and Equipment Outside Factory UPC 783510526368

Packages

1 - UNIT - 1